Specifications
Dimensions
- Minimum Flow Rate1 gpm
Details
- ActionDirect
- Connection GenderFemale
- Max Operating Temperature250 °F
- Maximum Flow Rate16 gpm
- Operating MediumWater
- Thread StandardNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)