Specifications
Dimensions
- Length7.7500 in, 196.85 mm
- Minimum Flow Rate1 gpm
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate4 to 26 L/min, 1.0 to 7 gpm
- Flow Rate Range4 to 26 L/min
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate7 gpm
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardBSPT
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS