Specifications
Dimensions
- Length8.4600 in, 214.90 mm
- Minimum Flow Rate1 gpm
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate5 to 60 L/min, 1.0 to 16 gpm
- Flow Rate Range5 to 60 L/min
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate16 gpm
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumWater-Based Fluid
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardPVC
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS