Specifications
Dimensions
- Minimum Flow Rate0.5 gpm
Details
- Connection GenderMale
- Max Operating Temperature250 °F
- Maximum Flow Rate4 gpm
- Operating MediumWater
- Thread StandardPVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)