Motion
H694S-005
0.5 gpm Port Size, SAE, 5 gpm Max Flow
MI ITEM #14312783
MFR #H694S-005
Price$924.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 gpm Port Size, SAE, 5 gpm Max Flow
MI ITEM #14312783
MFR #H694S-005

Mfr description
H694S-005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.15/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    5 gpm
  • Operating Medium
    Phosphate Ester Fluid
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)