Specifications
Dimensions
- Length7.2000 in, 183 mm
- Minimum Flow Rate25 scfm
- Port Size0.7500 in
Details
- Calibration StandardCalibrated for 0.876 S.G
- Flow Metering TypeVariable Area
- Flow Rate10 to 118, 25 to 250 scfm
- Flow Rate Range10 to 118
- Housing MaterialT316 Stainless Steel
- Impeller Material2024 - T351 Anodized aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate250 scfm
- Maximum Operating Pressure1500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumPetroleum Fluids
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- Seal MaterialViton
- Seal TypeViton
- StyleVariable Area
- Thread StandardNPTF
- Wetted Materials2024 - T351 Anodized aluminum, Ceramic, PPS, T316 Stainless Steel, Viton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)