Motion
H764A-050-HR
Hydraulic Flow Meter - 5 gpm Port Size, SAE, 50 gpm Max Flow
Mi Item #14317001
MFR #H764A-050-HR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 5 gpm Port Size, SAE, 50 gpm Max Flow
Mi Item #14317001
MFR #H764A-050-HR

Mfr description
H764A-050-HR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.2000 in, 183 mm
  • Minimum Flow Rate
    5 gpm
  • Port Size
    1.0000 in SAE 16

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    20 to 190 L/min, 5 to 50 gpm
  • Flow Rate Range
    20 to 190 L/min
  • Housing Material
    Aluminum
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    241 bar, 3500 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Water-Based Fluid
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    SAE
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)