Motion
H764B-002-TK
Hydraulic Flow Meter - 0.2 gpm Port Size, SAE, 2 gpm Max Flow
MI ITEM #14317020
MFR #H764B-002-TK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 0.2 gpm Port Size, SAE, 2 gpm Max Flow
MI ITEM #14317020
MFR #H764B-002-TK

Mfr description
H764B-002-TK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.2000 in, 183 mm
  • Minimum Flow Rate
    0.2 gpm
  • Port Size
    1.0000 in SAE 16

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    1 to 7.5 L/min, 0.2 to 2.0 gpm
  • Flow Rate Range
    1 to 7.5 L/min
  • Housing Material
    Brass
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    2 gpm
  • Maximum Operating Pressure
    41.37 bar, 600 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Air
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    SAE
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)