Motion
H764B-005-RS1NO

HEDLAND FLOW METERS
H764B-005-RS1NO

Hydraulic Flow Meter - 0.5 gpm Port Size, SAE, 5 gpm Max Flow
Mi Item #14317027
MFR #H764B-005-RS1NO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEDLAND FLOW METERS
H764B-005-RS1NO

Hydraulic Flow Meter - 0.5 gpm Port Size, SAE, 5 gpm Max Flow
Mi Item #14317027
MFR #H764B-005-RS1NO

Mfr description
H764B-005-RS1NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.2000 in, 183 mm
  • Minimum Flow Rate
    0.5 gpm
  • Port Size
    1.0000 in SAE 16

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    2 to 19 L/min, 0.5 to 5.0 gpm
  • Flow Rate Range
    2 to 19 L/min
  • Housing Material
    Brass
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    241 bar, 3500 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Water-Based Fluid
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    SAE
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)