Specifications
Dimensions
- Length7.2000 in, 183 mm
- Minimum Flow Rate0.1 gpm
- Port Size1.0000 in SAE 16
Details
- Calibration StandardCalibrated for 0.876 S.G
- Flow Metering TypeVariable Area
- Flow Rate10 to 76 L/min, 0.1 to 1 gpm
- Flow Rate Range10 to 76 L/min
- Housing MaterialT316 Stainless Steel
- Impeller Material2024-T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate1 gpm
- Maximum Operating Pressure2500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumPetroleum Fluids
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- Seal MaterialViton
- Seal TypeViton
- StyleVariable Area
- Thread StandardSAE
- Wetted Materials2024-T351 Anodized Aluminum, Ceramic, PPS, T316 Stainless Steel, Viton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)