Specifications
Dimensions
- Length7.2000 in, 183 mm
- Minimum Flow Rate3 gpm
- Port Size1.0000 in SAE 16
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate10 to 115 L/min, 3 to 30 gpm
- Flow Rate Range10 to 115 L/min
- Housing MaterialStainless
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure414 bar, 6000 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumAir
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardNPTF
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS