Specifications
Dimensions
- Length7.2000 in, 183 mm
- Minimum Flow Rate0.5 gpm
- Port Size1.0000 in SAE 16
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate2 to 19 L/min, 0.5 to 5.0 gpm
- Flow Rate Range2 to 19 L/min
- Housing MaterialStainless
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate5 gpm
- Maximum Operating Pressure414 bar, 6000 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumWater-Based Fluid
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardBSPP
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS