Motion
H791S-050
5 scfm Port Size, NPTF, 50 scfm Max Flow
MI ITEM #14319515
MFR #H791S-050
Price$1,223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 scfm Port Size, NPTF, 50 scfm Max Flow
MI ITEM #14319515
MFR #H791S-050

Mfr description
H791S-050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.36/each

Specifications

Dimensions

  • Minimum Flow Rate
    5 scfm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    50 scfm
  • Operating Medium
    Air and Other Compressed Gas
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)