Specifications
Dimensions
- Length7.2000 in, 183 mm
- Minimum Flow Rate0.5 gpm
- Port Size3/4 in SAE 12
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate2 to 19 L/min, 0.5 to 5.0 gpm
- Flow Rate Range2 to 19 L/min
- Housing MaterialStainless
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate5 gpm
- Maximum Operating Pressure41 bar, 600 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardNPTF
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)