Specifications
Dimensions
- Minimum Flow Rate10 gpm
Details
- ActionDirect
- Max Operating Temperature400 °F
- Maximum Flow Rate100 gpm
- Operating MediumA.P.I. Oil, Caustic and Corrosive Liquid
- Thread StandardNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)