Specifications
Dimensions
- Minimum Flow Rate10 gpm
Details
- ActionDirect
- Max Operating Temperature400 °F
- Maximum Flow Rate75 gpm
- Operating MediumCaustic and Corrosive Liquid
- Thread StandardNPSF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)