Motion
H860S-100-RF
10 gpm Port Size, SAE, 100 gpm Max Flow
Mi Item #14323046
MFR #H860S-100-RF
Price$3,361.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 gpm Port Size, SAE, 100 gpm Max Flow
Mi Item #14323046
MFR #H860S-100-RF

Mfr description
H860S-100-RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,361.79/each

Specifications

Dimensions

  • Minimum Flow Rate
    10 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    100 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)