Motion
H890B-800
Hydraulic Flow Meter - 80 scfm Port Size, SAE, 800 scfm Max Flow
MI ITEM #14325118
MFR #H890B-800
Price$2,414.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 80 scfm Port Size, SAE, 800 scfm Max Flow
MI ITEM #14325118
MFR #H890B-800

Mfr description
H890B-800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,414.91/each

Specifications

Dimensions

  • Connection Size
    3.0000 in
  • Length
    12.2000 in, 310 mm
  • Minimum Flow Rate
    80 scfm
  • Pipe Size
    3.0000 in
  • Port Size
    1-1/2 in SAE 24

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    50 to 350, 80 to 800 scfm
  • Flow Rate Range
    50 to 350
  • Housing Material
    Brass
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    800 scfm
  • Maximum Operating Pressure
    55.16 bar, 800 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    SAE
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)