Specifications
Dimensions
- Minimum Flow Rate60 scfm
Details
- ActionDirect
- Max Operating Temperature240 °F
- Maximum Flow Rate600 gpm
- Operating MediumAir and Other Compressed Gas
- Thread StandardNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)