Specifications
Dimensions
- Length12.2000 in, 310 mm
- Minimum Flow Rate40 scfm
- Port Size1-1/2 in SAE 24
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate20 to 180, 40 to 400 scfm
- Flow Rate Range20 to 180
- Housing MaterialAluminum
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate400 scfm
- Maximum Operating Pressure69 bar, 1000 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardBSPP
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS
Help us improve this product