Specifications
Dimensions
- Minimum Flow Rate10 gpm
Details
- ActionDirect
- Max Operating Temperature240 °F
- Maximum Flow Rate75 gpm
- Operating MediumPhosphate Ester Fluid
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)