Specifications
Dimensions
- Length12.2000 in, 310 mm
- Minimum Flow Rate3 gpm
- Port Size1-1/4 in SAE 20
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate10 to 110 L/min, 3 to 30 gpm
- Flow Rate Range10 to 110 L/min
- Housing MaterialBrass
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure241 bar, 3500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumWater-Based Fluid
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardSAE
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS