Specifications
Dimensions
- Connection Size0.7500 in
- Length12.2000 in, 310 mm
- Minimum Flow Rate10 gpm
- Pipe Size0.7500 in
- Port Size1-1/4 in SAE 20
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate40 to 280 L/min, 10 to 75 gpm
- Flow Rate Range40 to 280 L/min
- Housing MaterialAluminum
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate75 gpm
- Maximum Operating Pressure241 bar, 3500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardNPTF
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS