Motion
H271A-010
Hydraulic Flow Meter - 1 scfm Port Size, NPTF, 10 scfm Max Flow
MI ITEM #14326457
MFR #H271A-010
Price$389.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 1 scfm Port Size, NPTF, 10 scfm Max Flow
MI ITEM #14326457
MFR #H271A-010

Mfr description
H271A-010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.36/each

Specifications

Dimensions

  • Length
    4.8000 in, 122 mm
  • Minimum Flow Rate
    1 scfm
  • Port Size
    1/4 in SAE 6

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    0.5 to 4.75, 1 to 10 scfm
  • Flow Rate Range
    0.5 to 4.75
  • Housing Material
    Aluminum
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 scfm
  • Maximum Operating Pressure
    241 bar, 3500 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Water-Based Fluid
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)