Motion
NCDQ2D32-75DMZ-XC35

SMC CORP OF AMERICA
NCDQ2D32-75DMZ-XC35

NCDQ2D32-75DMZ-XC35
Mi Item #14329092
MFR #NCDQ2D32-75DMZ-XC35
Price$93.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D32-75DMZ-XC35

NCDQ2D32-75DMZ-XC35
Mi Item #14329092
MFR #NCDQ2D32-75DMZ-XC35

Mfr description
NCDQ2D32-75DMZ-XC35 COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.07/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Rod End Male Thread
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-XC35
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Rod Coil Scraper, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Special Applications
    Welding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)