Motion
728491
Flange Mount Ball Bearing - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #14329292
MFR #728491
Price$601.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #14329292
MFR #728491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Hole Spacing
    2.5000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    3.3800 in
  • Length Through Bore
    1.2187 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    3.9400 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.50 lbs

Details

  • Bearing Number
    SS-12
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Silver
  • Country of Origin
    US
  • Description
    Mounted Stainless Steel Four Bolt Flange Ball Bearing - 440C Stainless Steel - SS Setscrew Lock - Corrosion Resistant
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2219 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    Flange, Four Bolt
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Upc Number
    662461421604
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3100 rpm
  • Maximum Speed
    3100 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple-Lip Contact Seal
  • Self Aligning
    Yes
  • Series
    CRFS
  • Static Load Capacity
    1444 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461421604

Overview

Mfr description
CRFS-SS12 MOUNTED SS 4 BOLT FLANGE BALL
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity and ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • USDA H1 complaint food grade grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought