Motion
728500
Flange Mount Ball Bearing - 1-1/4 in Bore, 3-Bolt Bracket Mount, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard, Triple-Lip Contact Seal Seal
MI ITEM #14329293
MFR #728500
Your Price$630.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 1-1/4 in Bore, 3-Bolt Bracket Mount, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard, Triple-Lip Contact Seal Seal
MI ITEM #14329293
MFR #728500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$630.50/each(List $725.08)

Overview

Mfr description
CRFBS-SS20R MOUNTED SS 3 BOLT FLANGE BRA
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity and ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • USDA H1 complaint food grade grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Overall Height
  • Country of Origin
    US
  • Overall Width
    1.5000 in
  • Harmonization Code
    8483.20.4040
  • Description
    Mounted Stainless Steel Three Bolt Flange Bracket Ball Bearing - 440C Stainless Steel - SS Setscrew Lock - Corrosion Resistant
  • Housing Type
    Flange, Bracket, Three Bolt
  • Insert Material
    Stainless Steel
  • Maximum Speed
    2300 rpm
  • Retainer Type
    Land Riding Retainer
  • UPC_NO
    662461421697
  • Weight
    1.30 lbs
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text