Motion
728547
Sealmaster Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #14329296
MFR #728547
Your Price$368.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #14329296
MFR #728547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$368.74/each(List $424.05)

Overview

Mfr description
SS-19 MOUNTED INSERT ONLY BALL BRG PN GO
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • USDA H1 complaint food grade grease

Specifications

  • Bore Type
    Round
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.5000 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    3724 lbs
  • Radial Static Load Capacity
    2182 lbs
  • Bearing Material
    440C Stainless Steel
  • Cage Material
    PPS
  • Max Rpm
    2300 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    SS
  • Precision Rating
    ABEC 1
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Housing Type
    Insert Only
  • Insert Material
    440C Stainless Steel
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    2300 rpm
  • UPC_NO
    662461422045
  • Weight
    1.00 lbs
  • Relubricatable
    Yes
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text