Motion
728486
2 Bolt Stainless Steel Flange Bearing - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple Lip Contact Seal Seal
Mi Item #14329301
MFR #728486
Price$454.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Stainless Steel Flange Bearing - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple Lip Contact Seal Seal
Mi Item #14329301
MFR #728486

Mfr description
CRFTS-SS12 MOUNTED SS 2 BOLT PILLOW BLOC
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.20/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3.5310 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1.2190 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    3.9400 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.20 lbs

Details

  • Bearing Number
    SS-12
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Silver
  • Country of Origin
    US
  • Description
    Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing - 440C Stainless Steel - SS Setscrew Lock - Corrosion Resistant
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2219 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    Flange, Two Bolt
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Upc Number
    662461421543
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3100 rpm
  • Maximum Speed
    3100 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Self Aligning
    Yes
  • Series
    CRFTS
  • Static Load Capacity
    1444 lbf
  • UPC_NO
    662461421543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)