Motion
CRPS-SS24

SEALMASTER
CRPS-SS24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty
Mi Item #14329305
MFR #CRPS-SS24
Price$687.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-SS24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty
Mi Item #14329305
MFR #CRPS-SS24

Mfr description
CRPS-SS24 MOUNTED SS 2 BOLT PILLOW BLOCK
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$687.18/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    5.2500 in
  • Overall Length
    3.1900 in
  • Overall Width
    1.6900 in
  • Weight
    1.90 lbs

Details

  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Features & Benefits
    • 440C Stainless steel for corrosion resistance. • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings. • Solid construction with machined base was designed for minimal gaps and no fillers • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity and ball path instead of around a lubrication groove, prevents outer ring rotation. • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • USDA H1 complaint food grade grease
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block, Two Bolt
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Setscrew
  • Maximum Speed
    1750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Rolling Element
    Ball Bearing
  • Seal Type
    Triple Lip Contact Seal
  • UPC_NO
    662461421536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)