Motion
SS-12
Sealmaster Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 1.2188 in Width, Standard Duty, Set Screw Locking
Mi Item #14329320
MFR #SS-12
Price$390.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 1.2188 in Width, Standard Duty, Set Screw Locking
Mi Item #14329320
MFR #SS-12

Mfr description
SS-12 MOUNTED INSERT ONLY BALL BRG PN GO
  • 440C Stainless steel for corrosion resistance.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.2190 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    1.8500 in
  • Overall Width
    1.2190 in
  • Precision Rating
    ABEC 1
  • Weight
    0.50 lbs

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    PPS
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Insert Only
  • Insert Material
    440C Stainless Steel
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Max Rpm
    3100 rpm
  • Maximum Speed
    3100 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2219 lbs
  • Radial Static Load Capacity
    1227 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Series
    SS
  • UPC_NO
    662461422021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)