Motion
09-LC571MP/3XL
09-LC571MP/3XL
MI ITEM #14329573
MFR #09-LC571MP/3XL
Price$32.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
09-LC571MP/3XL
MI ITEM #14329573
MFR #09-LC571MP/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.02/pr

Specifications

Dimensions

  • Glove Size
    3XL

Details

  • Additional Details
    Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Economy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining and Hi-Vis Impact Protection
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    616314719783
  • UPC_NO
    616314719783

Overview

Mfr description
09-LC571MP/3XL GOATSKIN LEATHER DRIVERS,
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
  • Stitched with Aramid thread adding strength and burn resistance
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought