Overview
Mfr description
09-LC571MP/L GOATSKIN LEATHER DRIVERS, H
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
- Stitched with Aramid thread adding strength and burn resistance
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Specifications
- Glove SizeL
- ColorNatural
- Cuff TypeSlip-on
- DescriptionEconomy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining and Hi-Vis Impact Protection
- UPC_NO616314719660
- Manufacturer Upc Number616314719660
- FeaturesTop Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Leather TypeTop Grain Goatskin
- Additional DetailsIdeal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data