Motion
09-LC571MP/XL
09-LC571MP/XL
Mi Item #14329576
MFR #09-LC571MP/XL
Price$27.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
09-LC571MP/XL
Mi Item #14329576
MFR #09-LC571MP/XL

Mfr description
09-LC571MP/XL GOATSKIN LEATHER DRIVERS,
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.84/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Economy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining and Hi-Vis Impact Protection
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    616314719707
  • UPC_NO
    616314719707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)