Specifications
Dimensions
- Glove Size2XL
Details
- Additional DetailsIdeal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
- ColorNatural
- Cuff TypeSlip-on
- DescriptionEconomy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining and Hi-Vis Impact Protection
- FeaturesTop Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Leather TypeTop Grain Goatskin
- Manufacturer Upc Number616314719745
- UPC_NO616314719745
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)