Motion
1340-7
Work & General Purpose Glove - XXL or Size 11, Top Grain Goatskin Leather, Top Grain Goatskin, Unlined, Color Gold
Mi Item #14329581
MFR #1340-7
Price$20.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11, Top Grain Goatskin Leather, Top Grain Goatskin, Unlined, Color Gold
Mi Item #14329581
MFR #1340-7

Mfr description
1340-7 GOLD GOAT GRAIN UNLINED DRIVERS G
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Premium, supple yet durable medium weight goatskin
  • Fourchette fingers (fingers with sidewalls) further improve fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.05/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Fourchette fingers, Unlined, Shirred elastic wrist
  • Applications
    Welding Utility Gloves
  • Back Material
    Goatskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Shirred Wrist
  • Description
    Premium Gold Goat Grain Leather Drivers Glove - Kontour™ Design
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Goatskin
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Kontour Design
  • Protection Type
    General Purpose
  • Series
    1340
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)