Motion
147-0-11/6
Electrical & Lineman Glove - Size 6", Rubber, Straight Cuff, 11.0000 in, 279.40 mm Long, Class Number: 0
Mi Item #14329583
MFR #147-0-11/6
Price$117.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size 6", Rubber, Straight Cuff, 11.0000 in, 279.40 mm Long, Class Number: 0
Mi Item #14329583
MFR #147-0-11/6

Mfr description
147-0-11/6 NOVAX, INSULATING GLOVE, CLAS
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.59/pr

Specifications

Dimensions

  • Glove Size
    6"
  • Length  
    11.0000 in, 279.40 mm

Details

  • Class Number
    0
  • Color
    Orange
  • Cuff Type
    Straight
  • Description
    Class 0 Rubber Insulating Glove with Straight Cuff - 11"
  • Hand Type
    Pair
  • Material
    Rubber
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314770227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)