Motion
153-0-14/11
153-0-14/11
MI ITEM #14329591
MFR #153-0-14/11
List Price$139.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153-0-14/11
MI ITEM #14329591
MFR #153-0-14/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.05/pr for your price

Overview

Mfr description
153-0-14/11 NOVAX INSULATING GLOVE, CLAS
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    11"
  • Color
    Red
  • Cuff Type
    Straight
  • Description
    Class 0 Rubber Insulating Glove with Straight Cuff - 14"
  • UPC_NO
    616314737268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text