Motion
154-4-16/10.5
Electrical & Lineman Glove - Size XXL or Size 10.5, Bell Cuff, 16.0000 in, 406.40 mm Long, Class Number: 4
Mi Item #14329600
MFR #154-4-16/10.5
Price$1,143.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size XXL or Size 10.5, Bell Cuff, 16.0000 in, 406.40 mm Long, Class Number: 4
Mi Item #14329600
MFR #154-4-16/10.5

Mfr description
154-4-16/10.5 NOVAX INSULATING GLOVE, CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,143.47/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 10.5
  • Length  
    16.0000 in, 406.40 mm

Details

  • Class Number
    4
  • Color
    Black
  • Cuff Type
    Bell
  • NFPA 70E Compliant
    True
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)