Motion
154-4-18/9
Electrical & Lineman Glove - Size L or Size 9, Bell Cuff, 18.0000 in, 457.20 mm Long, Class Number: 4
Mi Item #14329608
MFR #154-4-18/9
Price$1,144.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size L or Size 9, Bell Cuff, 18.0000 in, 457.20 mm Long, Class Number: 4
Mi Item #14329608
MFR #154-4-18/9

Mfr description
154-4-18/9 NOVAX INSULATING GLOVE, CLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.46/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    18.0000 in, 457.20 mm

Details

  • AC Maximum Use Voltage
    36000 V
  • Class Number
    4
  • Color
    Black
  • Cuff Type
    Bell
  • Hand Type
    Pair
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)