Motion
1UB0014RXS
1UB0014RXS
MI ITEM #14329617
MFR #1UB0014RXS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1UB0014RXS
MI ITEM #14329617
MFR #1UB0014RXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    14" Long 14 Mil Butyl Rubber Glove with Rough-Grip
  • UPC_NO
    72874079741

Overview

Mfr description
1UB0014RXS 14" UNLINED 14 MIL BUTYL RUBB
  • 14 Mil Butyl Rubber
  • 14" Long
  • Rough-Grip
  • Ergonomic Hand Design
  • Easy To Decontaminate
  • Excellent Holdout
  • Protects Against Hazardous Chemicals And Materials
  • Made In The USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought