Motion
201-500-B/2X
Jacket & Coat - 616314452239 Material, 2 XL Size, Blue Color, Snap Front Closure
Mi Item #14329622
MFR #201-500-B/2X
Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314452239 Material, 2 XL Size, Blue Color, Snap Front Closure
Mi Item #14329622
MFR #201-500-B/2X

Mfr description
201-500-B/2X TPU/NYLON INDUSTRIAL PROTEC
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Heat-welded construction adds additional strength to the seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.74/each

Specifications

Dimensions

  • Size
    2

Details

  • Closure Type
    Snap
  • Color
    Blue
  • Description
    TPU / Nylon Rain Jacket - 0.25 mm
  • Front Closure
    Snap
  • Garment Type
    Rain Jacket
  • Manufacturer Upc Number
    616314452239
  • Material
    616314452239
  • Protection Type
    Rain Jacket
  • Style
    Rain Jacket
  • UPC_NO
    616314452239
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)