Motion
201-500-G/2X
201-500-G/2X
MI ITEM #14329629
MFR #201-500-G/2X
List Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
201-500-G/2X
MI ITEM #14329629
MFR #201-500-G/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.74/each for your price

Overview

Mfr description
201-500-G/2X TPU/NYLON INDUSTRIAL PROTEC
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Heat-welded construction adds additional strength to the seams
  • Durable metal snaps
  • Available in yellow, green and blue
  • Bib overall sold separately (201-510)
  • Detachable hood sold separately (201-520)

Specifications

  • Color
    Green
  • Material
    616314452277
  • Manufacturer Upc Number
    616314452277
  • Description
    TPU / Nylon Rain Jacket - 0.25 mm
  • Closure Type
    Snap
  • UPC_NO
    616314452277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text