Motion
201-500-G/4X
Jacket & Coat - 616314452512 Material, 4 XL Size, Green Color, Snap Front Closure
Mi Item #14329631
MFR #201-500-G/4X
Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314452512 Material, 4 XL Size, Green Color, Snap Front Closure
Mi Item #14329631
MFR #201-500-G/4X

Mfr description
201-500-G/4X TPU/NYLON INDUSTRIAL PROTEC
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Heat-welded construction adds additional strength to the seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.74/each

Specifications

Dimensions

  • Material Weight
    5.5 oz/yd2
  • Size
    4

Details

  • Additional Details
    Closure Type: Metal Snaps | Stock Type: STOCK
  • Applications
    Agriculture, Food Processing, General Use, Industrial Plant Maintenance
  • Closure Type
    Snap
  • Color
    Green
  • Description
    TPU / Nylon Rain Jacket - 0.25 mm
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Rain Jacket
  • Garment Use
    Rainwear
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314452512
  • Material
    616314452512
  • Protection Type
    Rain Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Rain Jacket
  • UPC_NO
    616314452512
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)