Motion
201-500-Y/L
Jacket & Coat - 616314452079 Material, Yellow Color, Snap Front Closure
Mi Item #14329642
MFR #201-500-Y/L
Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314452079 Material, Yellow Color, Snap Front Closure
Mi Item #14329642
MFR #201-500-Y/L

Mfr description
201-500-Y/L TPU/NYLON INDUSTRIAL PROTECT
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Heat-welded construction adds additional strength to the seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.74/each

Specifications

Dimensions

  • Material Weight
    5.5 oz/yd2

Details

  • Additional Details
    Closure Type: Metal Snaps | Packaging: Bagged Each
  • Applications
    Agriculture, Food Processing, General Use, Industrial Plant Maintenance
  • Closure Type
    Snap
  • Color
    Yellow
  • Description
    TPU / Nylon Rain Jacket - 0.25 mm
  • Front Closure
    Snap
  • Garment Type
    Rain Jacket
  • Garment Use
    Rainwear
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314452079
  • Material
    616314452079
  • Protection Type
    Rain Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Rain Jacket
  • UPC_NO
    616314452079
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)