1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
201-500-Y/S
201-500-Y/S
MI ITEM #
14329645
MFR #
201-500-Y/S
Price
$56.74
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
PIP PROTECTIVE IND.PROD. 201-500-Y/S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
201-500-Y/S
201-500-Y/S
MI ITEM #
14329645
MFR #
201-500-Y/S
Mfr description
201-500-Y/S TPU/NYLON INDUSTRIAL PROTECT
Lightweight and durable 5.5 oz material resists fats, oils and grease
Made with 0.25mm (10 mil) TPU coating on 210D Nylon
Heat-welded construction adds additional strength to the seams
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.74
/each
Add to Cart
Specifications
Details
Closure Type
Snap
Color
Yellow
Description
TPU / Nylon Rain Jacket - 0.25 mm
Manufacturer Upc Number
616314451836
Material
616314451836
UPC_NO
616314451836
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items