Motion
201-510-B/4X
Bib Overall - TPU, Nylon Material, Blue Color, Heat Sealed Seam
Mi Item #14329649
MFR #201-510-B/4X
Price$43.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - TPU, Nylon Material, Blue Color, Heat Sealed Seam
Mi Item #14329649
MFR #201-510-B/4X

Mfr description
201-510-B/4X TPU/NYLON INDUSTRIAL PROTEC
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Adjustable suspender straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.66/each

Specifications

Dimensions

  • Case Height
    10-1/4 in
  • Case Length
    14 in
  • Case Weight
    17.64 lbs
  • Case Width
    10 in
  • Material Thickness
    10 mil
  • Material Weight
    5.5

Details

  • Additional Details
    Ideal for agriculture, food processing, industrial plant maintenance and general use.
  • Color
    Blue
  • Description
    TPU / Nylon Bib Overalls – 0.25 mm
  • Fabric Type
    Nylon
  • Features
    Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    General Purpose
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314447808
  • Material
    Nylon, TPU
  • Product Line
    Boss
  • Product Type
    Bib Overalls
  • Seam
    Heat Sealed
  • Seam Type
    Heat Sealed
  • Series
    Boss
  • Type
    Bib Overall
  • UPC_NO
    616314447808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)