Motion
201-510-G/M
201-510-G/M
MI ITEM #14329659
MFR #201-510-G/M
List Price$43.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
201-510-G/M
MI ITEM #14329659
MFR #201-510-G/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.66/each for your price

Overview

Mfr description
201-510-G/M TPU/NYLON IND PROTECTIVE BIB
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Adjustable suspender straps
  • Heat-welded construction adds additional strength to the seams
  • Available in yellow, green and blue
  • Rain jacket sold separately (201-500)
  • Detachable hood sold separately (201-520)

Specifications

  • Additional Details
    Ideal for agriculture, food processing, industrial plant maintenance and general use.
  • Description
    TPU / Nylon Bib Overalls – 0.25 mm
  • Color
    Green
  • UPC_NO
    616314447242
  • Features
    Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Manufacturer Upc Number
    616314447242
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought