Motion
201-520-Y
Jacket & Coat - 616314452994 Material, Yellow Color, Metal Snaps Front Closure
Mi Item #14329673
MFR #201-520-Y
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314452994 Material, Yellow Color, Metal Snaps Front Closure
Mi Item #14329673
MFR #201-520-Y

Mfr description
201-520-Y TPU/NYLON INDUSTRIAL PROTECTIV
  • Lightweight and durable 5.5 oz material resists fats, oils and grease
  • Made with 0.25mm (10 mil) TPU coating on 210D Nylon
  • Heat-welded construction adds additional strength to the seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Material Weight
    5.5 oz/yd2

Details

  • Additional Details
    Seam Type: Heat-welded | Material: 210D Nylon | Coating: TPU
  • Applications
    Agriculture, Food Processing, General Use, Industrial Plant Maintenance
  • Closure Type
    Snap
  • Color
    Yellow
  • Description
    TPU / Nylon Detachable Hood – 0.25 mm
  • Flame Resistant
    No
  • Front Closure
    Metal Snaps
  • Garment Type
    Hoodie
  • Garment Use
    Rainwear
  • Gender
    Unisex
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314452994
  • Material
    616314452994
  • Product Line
    Boss
  • Protection Type
    Rain Hood
  • Style
    Rain Hood
  • UPC_NO
    616314452994
  • Wrist Closure
    Metal Snaps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)