Motion
250-14-0000
Safety Glasse - Scratch Resistant, Clear Lens, Clear Frame/Temple Color
Mi Item #14329674
MFR #250-14-0000
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Scratch Resistant, Clear Lens, Clear Frame/Temple Color
Mi Item #14329674
MFR #250-14-0000

Mfr description
250-14-0000 ZENON ULTRA-LYTE, RIMLESS, C
  • Squared lens shape with a slight taper, provides modern styling for the wearer
  • Ultra-lightweight design conforms to the head promoting all-day wear
  • Spring fit temples offers a comfortable fit that conforms to the head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Details

  • Additional Details
    A new era of lightweight safety eyewear. The Ultra-Lyte is the lightest eye protection on the market and was designed to conform to the face to reduce gaps for a comfortable fit.
  • ANSI Rating
    ANSI Z87.1-2020
  • Approval Listing Regulations
    ANSI Z87.1-2020
  • Comfort Features
    Squared lens shape with a slight taper, provides modern styling for the wearer
  • Country of Origin
    Taiwan
  • Description
    Rimless Safety Glasses with Clear Temples, Clear Lens and Anti-Scratch Coating
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-14-0000
  • Manufacturer Upc Number
    616314736704
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Ultra-Lyte
  • Series
    Zenon Ultra-Lyte
  • Specialty Features
    Anti Scratch
  • Standards Met
    ANSI Z87.1-2020
  • Temple Adjustment
    Bayonet
  • Temple Color
    Clear
  • Temple Style
    Spring fit
  • Type
    Rimless
  • UPC_NO
    616314736704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)